Beli harga air vent valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Yoshitake Water pressure reducing valve for Missouriatribut:
- Overall Length (mm): 150
- Weight (kg): 2.1
- Height (mm): 197.5
- Connection Method: JIS Rc
- Valve Inlet Pressure (MPa): 0.2-1.6
- Minimum Differential Pressure of Valve (MPa): 0.05
- Secondary Side Pressure (MPa): 0.05-0.55
- Nominal Diameter A: 15
- Nominal Diameter B: 1/2
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- Maspion Drum Plastik dengan Penutup (Tong Air)atribut:
- Material: Plastic
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Kitz Brass Ball Valveatribut:
- Body Material: C3771BE
- Material: K metal
- Dimensions: 56.5mm
- Material (ball sheets): PTFE with fiberglass
- Caliber Type: Ladies Bore
- Shape: Screw Type
- Bore Diameter: 9.2 phi mm
- Dimension: 60mm
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- HQ Check Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- HQ Ball Valve Brass Class 600 Screwed End (Katup)atribut:
- Material: Brass
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
Daftar Harga harga air vent valve Terbaru March 2026
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Yoshitake Water pressure reducing valve for Missouri | Rp9.999.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp4.899.900 |
| Asahi AV PVC Ball Valve | Rp349.900 |
| Maspion Drum Plastik dengan Penutup (Tong Air) | Rp149.900 |
| Meiji Ball Valve | Rp499.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| Kitz Brass Ball Valve | Rp209.900 |
| BenGas Fuel Filters Foot Check Valve | Rp129.900 |
| HQ Gate Valve Brass Class 125 Screwed End (Katup) | Rp139.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)

/P102115770-1.jpg)

/P102046937-1.jpg)


/P102046906-2.jpg)
/HQ%20Check%20Valve%20Brass%20Class%20125%20Screwed%20End%20(Katup)/P102046913-2.jpg)
/oqP102046890-3.jpg)
/P102046920-1.jpg)
/P102046944-1.jpg)